This product requires certification to purchase.

5 in. Portable Dock Plate

Eagle

5 in. Portable Dock Plate

  • Fast #
  • Part #E1795
  • Item #4420614
  • Manufacturer Part #1795
3.8 out of 5 Customer Rating
Brand image
Eagle

5 in. Portable Dock Plate

  • Fast #
  • Part #E1795
  • Item #4420614
  • Manufacturer Part #1795
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Lightweight, ergonomic design is easy to use
  • Beveled entry and exit edges
  • Two integrated handles for easy handling
  • Built-in handles
  • Aluminum legs
  • Yellow
  • Requires Certification

Documents

Dimensions & Measurements
Depth
36 in
Height
5 in
Length
36 in
Lift Capacity
750 lb
Weight
37 lb
Width
35 in
Characteristics & Features
Color Finish Name
Yellow
Material
Plastic
Material Type
HDPE, Polyethylene
Tool Type
Dock
Warranty & Product Information
BAA Compliant
No
UPC
048441002474