This product requires certification to purchase.

5" X 42" Yellow Poly Bollard Post

Eagle

5" X 42" Yellow Poly Bollard Post

  • Fast #
  • Part #E1731
  • Item #7659827
  • Manufacturer Part #1731
5 out of 5 Customer Rating
Brand image
Eagle

5" X 42" Yellow Poly Bollard Post

  • Fast #
  • Part #E1731
  • Item #7659827
  • Manufacturer Part #1731
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Fluted
  • HDPE with UV inhibitors
  • Can be trimmed for an exact fit
  • Requires Certification

Documents

Dimensions & Measurements
Depth
5 in
Diameter
5 in
Height
42 in
Length
42 in
Weight
5 lb
Width
5 in
Characteristics & Features
Color Finish Category
Yellows
Color Finish Name
Yellow
Material
Plastic
Material Type
HDPE, Polyethylene
Number of Handles
Single Handle
Warranty & Product Information
ANSI
No
Application
Protection
ASME
No
ASTM
No
BAA Compliant
No
Origin
Domestic
Product Type
Bumper Post
Type
LMZ02252421120130
UL Listed
No
UPC
048441003921