This product requires certification to purchase.

5.5 HP 10 Gal 150 Max Psi Single-Stage Portable Gas Reciprocating Air Compressor With Electric Start Honda Engine

Eagle

5.5 HP 10 Gal 150 Max Psi Single-Stage Portable Gas Reciprocating Air Compressor With Electric Start Honda Engine

  • Fast #
  • Part #WTT55GE
  • Item #12455742
  • Manufacturer Part #TT55GE
3.5 out of 5 Customer Rating
Eagle

5.5 HP 10 Gal 150 Max Psi Single-Stage Portable Gas Reciprocating Air Compressor With Electric Start Honda Engine

  • Fast #
  • Part #WTT55GE
  • Item #12455742
  • Manufacturer Part #TT55GE
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Honda GX160 5.5-HP OHV Engine w/ Electric Start
  • 3 quart gas tank lets you work longer between fill-ups
  • Commercial grade engine starts easily, runs reliably
  • Electric Start battery & cables not included
  • High Flow, Cast Iron V-Style Pump
  • V design minimizes vibration, improves cooling & extends compressor life
  • Individual & removable cylinders for smoother, cooler operation
  • Belt Drive Smooth power transfer delivers 12.5 CFM at 100 PSI; 150 PSI maximum
  • Protective all metal belt guard
  • Requires Certification
Dimensions & Measurements
Capacity
10 gal
Height
24 in
Length
45 in
Pressure - Maximum
150 psi
Weight
190 lb
Width
18 in
Characteristics & Features
Portable
Yes
Proposition 65
WARNING: This product can expose you to chemicals including Carbon Black and Titanium Dioxide, which are known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Tank Style
Horizontal
Electrical & Operational Information
Horsepower
5.5 hp
Power Source
Gas
Warranty & Product Information
Product Type
Filter Kit
Type
WTT55GE
UPC
777589003950