This product requires certification to purchase.

9-3/8 in. Smooth Bumper Post Sleeve in Yellow

Eagle

9-3/8 in. Smooth Bumper Post Sleeve in Yellow

  • Fast #
  • Part #E1737
  • Item #4420605
  • Manufacturer Part #1737
3.8 out of 5 Customer Rating
Brand image
Eagle

9-3/8 in. Smooth Bumper Post Sleeve in Yellow

  • Fast #
  • Part #E1737
  • Item #4420605
  • Manufacturer Part #1737
3.8 out of 5 Customer Rating

X Points

Color Finish Name: Yellow Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Smooth
  • HDPE with UV inhibitors
  • Resists fading, rusting or cracking
  • Easy slide-on application
  • Eliminates annual maintenance while helping to protect vehicles and the post from impact damage
  • Requires Certification

Documents

Dimensions & Measurements
Depth
33 in
Diameter
9-3/8 in
Height
57 in
Length
57 in
Weight
9 lb
Width
8 in
Characteristics & Features
Color Finish Category
Yellows
Color Finish Name
Yellow
Material
Plastic
Material Type
HDPE, Polyethylene
Number of Handles
Single Handle
Warranty & Product Information
ANSI
No
Application
Protection
ASME
No
ASTM
No
BAA Compliant
No
Origin
Domestic
Product Type
Bumper Post
UL Listed
No
UPC
048441003372