This product requires certification to purchase.

DRIPNEST LEAK DIVERTER 3'X10' YELLOW

Eagle

DRIPNEST LEAK DIVERTER 3'X10' YELLOW

  • Fast #
  • Part #ET8303
  • Item #14269202
  • Manufacturer Part #T8303
5 out of 5 Customer Rating
Brand image
Eagle

DRIPNEST LEAK DIVERTER 3'X10' YELLOW

  • Fast #
  • Part #ET8303
  • Item #14269202
  • Manufacturer Part #T8303
5 out of 5 Customer Rating

X Points

Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Flow rate: 3 gal. per minute
  • Includes a garden hose connector with cap for easy set up
  • Made in the USA
  • Requires Certification

Documents

Dimensions & Measurements
Depth
120 in
Height
1 in
Length
1 in
Width
36 in
Characteristics & Features
Color Finish Name
Yellow
Material
Plastic
Material Type
Poly, PVC
Warranty & Product Information
Product Type
Spill Containment Berm
Type
JT8303
UPC
048441006021