This product requires certification to purchase.

E1954 *CVR* DRUM LIFTER

Eagle

E1954 *CVR* DRUM LIFTER

  • Fast #
  • Part #E1954
  • Item #1021235
  • Manufacturer Part #1954
5 out of 5 Customer Rating
Brand image
Eagle

E1954 *CVR* DRUM LIFTER

  • Fast #
  • Part #E1954
  • Item #1021235
  • Manufacturer Part #1954
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Steel construction
  • 1000 lb. load capacity
  • Red coloring
  • Requires Certification

Documents

Dimensions & Measurements
Depth
6 in
Height
24 in
Length
24 in
Lift Capacity
1000 lb
Thickness
6 in
Weight
20 lb
Width
24 in
Characteristics & Features
Color Finish Name
Red
Installation Type
Portable
Material
Steel
Tool Type
Lift
Work Load Limit
1000 lb
Warranty & Product Information
ASME
No
ASTM
No
UPC
048441607112