This product requires certification to purchase.

4 DRUM CONTAINMENT PALLET

Eagle

Eagle 4 DRUM CONTAINMENT PALLET

  • Fast #
  • Part #E1640
  • Item #288291
  • Manufacturer Part #1640
3.9 out of 5 Customer Rating
Brand image
Eagle

Eagle 4 DRUM CONTAINMENT PALLET

  • Fast #
  • Part #E1640
  • Item #288291
  • Manufacturer Part #1640
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Excellent chemical resistance
  • High impact durability
  • UV Protected
  • Most models available with and without a drain
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
132 gal
Depth
48-1/2 in
Height
13-9/10 in
Length
48-1/2 in
Weight
104 lb
Width
48-1/2 in
Characteristics & Features
Collection
Eagle
Color Finish Category
Blacks
Color Finish Name
Black, Yellow
Material
Plastic
Material Type
HDPE, Polyethylene
Warranty & Product Information
ANSI
No
ASME
No
ASTM
No
Product Type
Spill Pallet
Type
E1640
UPC
048441601035