This product requires certification to purchase.

62 Gallon 4 DRUM CONTAINMENT PALLET

Eagle

Eagle 62 Gallon 4 DRUM CONTAINMENT PALLET

  • Fast #
  • Part #E1645
  • Item #465614
  • Manufacturer Part #1645
5 out of 5 Customer Rating
Brand image
Eagle

Eagle 62 Gallon 4 DRUM CONTAINMENT PALLET

  • Fast #
  • Part #E1645
  • Item #465614
  • Manufacturer Part #1645
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • High-Performance Plastic Construction
  • Chemical Resistant
  • Impact Durability for long life
  • Most models available with and without a drain
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
66 gal
Depth
51-1/4 in
Height
8 in
Length
51-1/2 in
Weight
65 lb
Width
51-1/2 in
Characteristics & Features
Collection
Eagle
Color Finish Category
Yellows
Color Finish Name
Yellow
Material
Plastic
Material Type
HDPE, Polyethylene
Warranty & Product Information
ANSI
No
ASME
No
ASTM
No
BAA Compliant
No
Product Type
Pallet
Type
E1645
UPC
048441601400