This product requires certification to purchase.

E1686 LO PROFILE PALLET PTFM 6 DRUM

Eagle

Eagle E1686 LO PROFILE PALLET PTFM 6 DRUM

  • Fast #
  • Part #E1686
  • Item #669141
  • Manufacturer Part #1686
3.6 out of 5 Customer Rating
Brand image
Eagle

Eagle E1686 LO PROFILE PALLET PTFM 6 DRUM

  • Fast #
  • Part #E1686
  • Item #669141
  • Manufacturer Part #1686
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Most models available with and without drain
  • UV protected
  • Removable grating for easy cleaning
  • High-performance engineered plastic construction for excellent chemical resistance, impact durability and long life
  • Modular platforms easy to connect with built-in U-channel
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
88 gal
Depth
51-1/2 in
Height
6-1/2 in
Length
76-3/4 in
Weight
85 lb
Width
76-3/4 in
Characteristics & Features
Collection
Eagle
Color Finish Category
Blacks
Color Finish Name
Black, Yellow
Material
Plastic
Material Type
HDPE, Polyethylene
Warranty & Product Information
ANSI
No
ASME
No
ASTM
No
Product Type
Spill Pallet
UPC
048441601608