This product requires certification to purchase.

Metal Spill Pallets 1 Drum Steel Pallet without Drain in Blue

Eagle

Eagle Metal Spill Pallets 1 Drum Steel Pallet without Drain in Blue

  • Fast #
  • Part #E1611ST
  • Item #14269880
  • Manufacturer Part #1611ST
5 out of 5 Customer Rating
Brand image
Eagle

Eagle Metal Spill Pallets 1 Drum Steel Pallet without Drain in Blue

  • Fast #
  • Part #E1611ST
  • Item #14269880
  • Manufacturer Part #1611ST
5 out of 5 Customer Rating

X Points

Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Constructed of 12 Gauge Cold Rolled Steel
  • Fully welded and leak tested
  • Blue baked-on powder coat finish
  • Fork-lift pockets in the front and back
  • Heavy duty and durable
  • Grating is constructed of galvanized steel
  • For drum storage
  • Requires Certification
Dimensions & Measurements
Capacity
17 gal
Depth
25-3/4 in
Height
27 in
Length
6 in
Weight
60 lb
Width
6 in
Characteristics & Features
Collection
Eagle
Color Finish Category
Blues
Color Finish Name
Blue
Material
Steel
Warranty & Product Information
ANSI
No
ASME
No
ASTM
No
Product Type
Spill Pallet
Type
J1611ST
UPC
048441008926