This product requires certification to purchase.

Mobile Spill Platform 30 Gallon Capacity

Eagle

Eagle Mobile Spill Platform 30 Gallon Capacity

  • Fast #
  • Part #E1637
  • Item #14269578
  • Manufacturer Part #1637
3.7 out of 5 Customer Rating
Brand image
Eagle

Eagle Mobile Spill Platform 30 Gallon Capacity

  • Fast #
  • Part #E1637
  • Item #14269578
  • Manufacturer Part #1637
3.7 out of 5 Customer Rating

X Points

Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Ideal for safe transfer of containers between workstations
  • 30-gallon spill capacity
  • 2000 lbs. load capacity
  • High performance HDPE construction provides excellent durability and chemical resistance
  • Requires Certification
Dimensions & Measurements
Capacity
30 gal
Depth
27 in
Height
42 in
Length
57 in
Weight
92 lb
Width
57 in
Characteristics & Features
Collection
Eagle
Color Finish Category
Blacks
Color Finish Name
Black, Yellow
Material
HDPE, Steel
Material Type
HDPE, Polyethylene
Warranty & Product Information
ANSI
No
ASME
No
ASTM
No
Product Type
Spill Pallet
Type
J1637
UPC
048441603176