This product requires certification to purchase.

Modular Spill Platforms 3 Drum with Drain in Yellow

Eagle

Eagle Modular Spill Platforms 3 Drum with Drain in Yellow

  • Fast #
  • Part #E16323
  • Item #14270473
  • Manufacturer Part #16323
4.3 out of 5 Customer Rating
Brand image
Eagle

Eagle Modular Spill Platforms 3 Drum with Drain in Yellow

  • Fast #
  • Part #E16323
  • Item #14270473
  • Manufacturer Part #16323
4.3 out of 5 Customer Rating

X Points

Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • High-performance engineered plastic construction for excellent chemical resistance, impact durability and long life
  • UV protected
  • Removable grating for easy cleaning
  • Forklift pockets
  • Modular platforms easy to connect with built-in U-channel
  • Most models available with and without drain
  • Requires Certification
Dimensions & Measurements
Capacity
45 gal
Depth
27 in
Height
7 in
Length
52 in
Weight
48 lb
Width
27 in
Characteristics & Features
Collection
Eagle
Color Finish Category
Blacks
Color Finish Name
Black, Yellow
Material
HDPE
Material Type
HDPE, Polyethylene
Warranty & Product Information
ANSI
No
ASME
No
ASTM
No
Product Type
Spill Pallet
Type
JUS16323
UPC
048441009237