This product requires certification to purchase.

Pallet Grating Replacements 1 Drum Capacity 2.5 x 3.19 in. Grating in Black

Eagle

Eagle Pallet Grating Replacements 1 Drum Capacity 2.5 x 3.19 in. Grating in Black

  • Fast #
  • Part #E1642S
  • Item #14269660
  • Manufacturer Part #1642S
4.9 out of 5 Customer Rating
Brand image
Eagle

Eagle Pallet Grating Replacements 1 Drum Capacity 2.5 x 3.19 in. Grating in Black

  • Fast #
  • Part #E1642S
  • Item #14269660
  • Manufacturer Part #1642S
4.9 out of 5 Customer Rating

X Points

Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Black High Density Polyethylene (HDPE)
  • Fits multiple drum capacity pallets
  • Requires Certification
Dimensions & Measurements
Depth
25-1/4 in
Height
25-1/4 in
Length
1-1/2 in
Weight
6 lb
Width
1-1/2 in
Characteristics & Features
Collection
Eagle
Color Finish Category
Blacks
Color Finish Name
Black
Material
HDPE
Material Type
HDPE, Polyethylene
Warranty & Product Information
ANSI
No
ASME
No
ASTM
No
Product Type
Spill Pallet
Type
J1642S
UPC
048441001040