This product requires certification to purchase.

Pallet Grating Replacements 2 Drum Capacity 2.5 x 3.19 in. Grating in Yellow

Eagle

Eagle Pallet Grating Replacements 2 Drum Capacity 2.5 x 3.19 in. Grating in Yellow

  • Fast #
  • Part #E1642IY
  • Item #14269430
  • Manufacturer Part #1642IY
5 out of 5 Customer Rating
Brand image
Eagle

Eagle Pallet Grating Replacements 2 Drum Capacity 2.5 x 3.19 in. Grating in Yellow

  • Fast #
  • Part #E1642IY
  • Item #14269430
  • Manufacturer Part #1642IY
5 out of 5 Customer Rating

X Points

Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Black High Density Polyethylene (HDPE)
  • Fits multiple drum capacity pallets
  • Requires Certification
Dimensions & Measurements
Depth
25-1/4 in
Height
50-1/2 in
Length
1-1/2 in
Weight
11 lb
Width
1-1/2 in
Characteristics & Features
Collection
Eagle
Color Finish Category
Yellows
Color Finish Name
Yellow
Material
HDPE
Material Type
HDPE, Polyethylene
Warranty & Product Information
ANSI
No
ASME
No
ASTM
No
Product Type
Spill Pallet
Type
J1642IY
UPC
048441003761