This product requires certification to purchase.

EDRIP PAN SHELLORANGE

Eagle

EDRIP PAN SHELLORANGE

  • Fast #
  • Part #E1673
  • Item #14269993
  • Manufacturer Part #1673
4.8 out of 5 Customer Rating
Brand image
Eagle

EDRIP PAN SHELLORANGE

  • Fast #
  • Part #E1673
  • Item #14269993
  • Manufacturer Part #1673
4.8 out of 5 Customer Rating

X Points

Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • 1 gallon sump capacity
  • HDPE
  • Black, red, and yellow options
  • Requires Certification

Documents

Dimensions & Measurements
Depth
21-3/4 in
Height
11-1/4 in
Length
11-1/4 in
Width
19 in
Characteristics & Features
Color Finish Name
Red
Material
Plastic
Material Type
Poly, High Density Polyethylene
Warranty & Product Information
Product Type
Drip Tray
Type
J1673
UPC
048441601356