This product requires certification to purchase.

Lab Pack Open Head Poly Drum 14 Gallon Metal Lever-Lock 1 x 2 in. 1 x 3/4 in. Bung Holes in Yellow

Eagle

Lab Pack Open Head Poly Drum 14 Gallon Metal Lever-Lock 1 x 2 in. 1 x 3/4 in. Bung Holes in Yellow

  • Fast #
  • Part #E1610MBG1
  • Item #14268481
  • Manufacturer Part #1610MBG1
4.9 out of 5 Customer Rating
Brand image
Eagle

Lab Pack Open Head Poly Drum 14 Gallon Metal Lever-Lock 1 x 2 in. 1 x 3/4 in. Bung Holes in Yellow

  • Fast #
  • Part #E1610MBG1
  • Item #14268481
  • Manufacturer Part #1610MBG1
4.9 out of 5 Customer Rating

X Points

Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Lab Packs/Open Head Drums - for use with smaller non-damaged bottles, cans, carboys and 5-gallon pails of non-leaking hazardous materials
  • If used with leaking materials, must pack with sufficient sorbents - NO FREE LIQUIDS
  • Requires Certification
Dimensions & Measurements
Depth
16 in
Diameter - Inside 1
15 in
Height
27-1/2 in
Length
16 in
Width
16 in
Characteristics & Features
Color Finish Name
Yellow
Material
HDPE
Material Type
High Density Polyethylene
Warranty & Product Information
Product Type
Drum
Type
J1610MBG1
UPC
048441010110