This product requires certification to purchase.

Lab Pack Open Head Poly Drum 55 Gallon Metal Bolt Ring in Black

Eagle

Lab Pack Open Head Poly Drum 55 Gallon Metal Bolt Ring in Black

  • Fast #
  • Part #E1655MBLKBR
  • Item #14269909
  • Manufacturer Part #1655MBLKBR
4.5 out of 5 Customer Rating
Brand image
Eagle

Lab Pack Open Head Poly Drum 55 Gallon Metal Bolt Ring in Black

  • Fast #
  • Part #E1655MBLKBR
  • Item #14269909
  • Manufacturer Part #1655MBLKBR
4.5 out of 5 Customer Rating

X Points

Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Lab Packs/Open Head Drums - for use with smaller non-damaged bottles, cans, carboys and 5-gallon pails of non-leaking hazardous materials
  • If used with leaking materials, must pack with sufficient sorbents - NO FREE LIQUIDS
  • Requires Certification
Dimensions & Measurements
Depth
25 in
Diameter - Inside 1
23-3/4 in
Height
40 in
Length
25 in
Width
25 in
Characteristics & Features
Color Finish Name
Black
Material
HDPE
Material Type
High Density Polyethylene
Warranty & Product Information
Product Type
Drum
Type
J1655MBLKBR
UPC
048441008636