This product requires certification to purchase.

Lab Pack Open Head Poly Drum 55 Gallon Metal Lever-Lock in Black

Eagle

Lab Pack Open Head Poly Drum 55 Gallon Metal Lever-Lock in Black

  • Fast #
  • Part #E1655MBLK
  • Item #14269024
  • Manufacturer Part #1655MBLK
4.3 out of 5 Customer Rating
Brand image
Eagle

Lab Pack Open Head Poly Drum 55 Gallon Metal Lever-Lock in Black

  • Fast #
  • Part #E1655MBLK
  • Item #14269024
  • Manufacturer Part #1655MBLK
4.3 out of 5 Customer Rating

X Points

Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Lab Packs/Open Head Drums - for use with smaller non-damaged bottles, cans, carboys and 5-gallon pails of non-leaking hazardous materials
  • If used with leaking materials, must pack with sufficient sorbents - NO FREE LIQUIDS
  • Requires Certification
Dimensions & Measurements
Depth
25 in
Diameter - Inside 1
23-3/4 in
Height
40 in
Length
25 in
Width
25 in
Characteristics & Features
Color Finish Name
Black
Material
HDPE
Material Type
High Density Polyethylene
Warranty & Product Information
Product Type
Drum
Type
J1655MBLK
UPC
048441005840