This product requires certification to purchase.

Lab Pack Poly Drum 55 Gallon Screw-On Lid in Yellow

Eagle

Lab Pack Poly Drum 55 Gallon Screw-On Lid in Yellow

  • Fast #
  • Part #E1657
  • Item #14270119
  • Manufacturer Part #1657
5 out of 5 Customer Rating
Brand image
Eagle

Lab Pack Poly Drum 55 Gallon Screw-On Lid in Yellow

  • Fast #
  • Part #E1657
  • Item #14270119
  • Manufacturer Part #1657
5 out of 5 Customer Rating

X Points

Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Constructed of yellow blow-moulded, highdensity polyethylene (HDPE) with UV inhibitors
  • Durable and lightweight
  • Weather and chemical resistant
  • For use with smaller non-damaged bottles, cans, carboys and 5-gallon pails of non-leaking hazardous materials
  • UN and Accord Dangereux Routier (ADR) certified for the transport of dangerous goods by road.
  • Requires Certification
Dimensions & Measurements
Depth
26-1/2 in
Diameter - Inside 1
26-1/2 in
Height
40 in
Length
26-1/2 in
Width
26-1/2 in
Characteristics & Features
Color Finish Name
Yellow
Material
HDPE
Material Type
High Density Polyethylene
Warranty & Product Information
Product Type
Drum
Type
J1657
UPC
048441005567