This product requires certification to purchase.

Overpack Poly Drum 65 Gallon Screw-On Lid in Yellow

Eagle

Overpack Poly Drum 65 Gallon Screw-On Lid in Yellow

  • Fast #
  • Part #EAG1661
  • Item #14270055
  • Manufacturer Part #1661
3.9 out of 5 Customer Rating
Brand image
Eagle

Overpack Poly Drum 65 Gallon Screw-On Lid in Yellow

  • Fast #
  • Part #EAG1661
  • Item #14270055
  • Manufacturer Part #1661
3.9 out of 5 Customer Rating

X Points

Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Constructed of yellow blow-molded high-density polyethylene (HDPE) with UV inhibitors
  • Durable and lightweight
  • Weather and chemical resistant
  • For use with larger non-damaged containers, can and drums of non-leaking hazardous materials
  • UN and Accord Dangereux Routier (ADR) certified for the transport of dangerous goods by road.
  • Requires Certification
Dimensions & Measurements
Depth
32 in
Diameter - Inside 1
31 in
Height
34-3/4 in
Length
32 in
Width
32 in
Characteristics & Features
Color Finish Name
Yellow
Material
HDPE
Material Type
High Density Polyethylene
Warranty & Product Information
Product Type
Drum
Type
J1661
UPC
048441000289