This product requires certification to purchase.

QUICK-DEPLOY FOLDING SPILLNEST 4'X4'X6" 60 GAL. CAPACITY YELLOW

Eagle

QUICK-DEPLOY FOLDING SPILLNEST 4'X4'X6" 60 GAL. CAPACITY YELLOW

  • Fast #
  • Part #ET8005FS
  • Item #14268505
  • Manufacturer Part #T8005FS
4.6 out of 5 Customer Rating
Brand image
Eagle

QUICK-DEPLOY FOLDING SPILLNEST 4'X4'X6" 60 GAL. CAPACITY YELLOW

  • Fast #
  • Part #ET8005FS
  • Item #14268505
  • Manufacturer Part #T8005FS
4.6 out of 5 Customer Rating

X Points

Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • A thinner 2 in. (5.1 cm.) sidewall width
  • A safety-secure strap for easy folding and storage
  • An extended 6 in. (15.3 cm.) sidewall height that allows for up to 30 percent more spill capacity
  • Conveniently folds saving shipping and storage space
  • Constructed of PVC Coated Fabric
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
60 gal
Depth
48 in
Height
6 in
Length
6 in
Width
48 in
Characteristics & Features
Color Finish Name
Yellow
Material
Plastic
Material Type
Poly, PVC
Warranty & Product Information
Product Type
Spill Containment Berm
Type
JT8005FS
UPC
048441006212