This product requires certification to purchase.

4 gal Cigarette Receptacle in Grey

Eagle

SafeSmoker™ 4 gal Cigarette Receptacle in Grey

  • Fast #
  • Part #E1208GRAY
  • Item #4420586
  • Manufacturer Part #1208GRAY
5 out of 5 Customer Rating
Brand image
Eagle

SafeSmoker™ 4 gal Cigarette Receptacle in Grey

  • Fast #
  • Part #E1208GRAY
  • Item #4420586
  • Manufacturer Part #1208GRAY
5 out of 5 Customer Rating

X Points

Color Finish Name: Grey Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Made with flame -retardant and sturdy polyethylene that won't rust, dent of crack
  • Innovative self-extinguishing design safety collects unsightly cigarette litter and reduces the risk of fire
  • Galvanized steel collection bucket
  • Integrated hold-down tab
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
4 gal
Depth
17-1/4 in
Diameter
17-1/4 in
Height
43-1/4 in
Weight
10 lb
Width
17-1/4 in
Characteristics & Features
Collection
SafeSmoker™
Color Finish Category
Greys
Color Finish Name
Grey
Installation Type
Ground Mount, Floor Mount
Material
Steel, Plastic
Material Type
HDPE, Polyethylene
Warranty & Product Information
ADA Compliant
No
BAA Compliant
No
FM Approved
No
UPC
048441001200