This product requires certification to purchase.

E1202 2 GALLON YELLOW CIG BUTT CAN

Eagle

SafeSmoker™ E1202 2 GALLON YELLOW CIG BUTT CAN

  • Fast #
  • Part #E1202
  • Item #6207727
  • Manufacturer Part #1202
4.8 out of 5 Customer Rating
Brand image
Eagle

SafeSmoker™ E1202 2 GALLON YELLOW CIG BUTT CAN

  • Fast #
  • Part #E1202
  • Item #6207727
  • Manufacturer Part #1202
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Compact packing box ships economically
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
2 gal
Depth
11 in
Diameter
11 in
Height
35 in
Width
11 in
Characteristics & Features
Collection
SafeSmoker™
Color Finish Category
Yellows
Color Finish Name
Yellow
Installation Type
Ground Mount, Floor Mount
Material
Steel, Plastic
Material Type
HDPE, Polyethylene
Warranty & Product Information
ADA Compliant
No
FM Approved
No
UPC
048441225422