This product requires certification to purchase.

SAFESMOKER CIGARETTE RECEPTACLE 5 QT. BROWN

Eagle

SafeSmoker™ SAFESMOKER CIGARETTE RECEPTACLE 5 QT. BROWN

  • Fast #
  • Part #EAG1206BROWN
  • Item #14269089
  • Manufacturer Part #1206BROWN
3.4 out of 5 Customer Rating
Brand image
Eagle

SafeSmoker™ SAFESMOKER CIGARETTE RECEPTACLE 5 QT. BROWN

  • Fast #
  • Part #EAG1206BROWN
  • Item #14269089
  • Manufacturer Part #1206BROWN
3.4 out of 5 Customer Rating

X Points

Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Compact packing box ships economically
  • Design restricts oxygen to quickly extinguish burning butts
  • Top of container removes easily to access and empty internal bucket
  • Rain protective design keeps water out and eliminates odor
  • Includes integrated hold-down tabs for security and wind protection
  • FM Approved
  • Designed and manufactured in the USA
  • Requires Certification
Dimensions & Measurements
Capacity
5 qt
Depth
15-1/4 in
Diameter
15-1/4 in
Height
38 in
Width
15-1/4 in
Characteristics & Features
Collection
SafeSmoker™
Color Finish Category
Browns
Color Finish Name
Brown
Installation Type
Ground Mount, Floor Mount
Material
HDPE
Material Type
HDPE, Polyethylene
Warranty & Product Information
ADA Compliant
No
FM Approved
Yes
Type
J1206BROWN
UPC
048441001606