This product requires certification to purchase.

Spillnest Drip Pad 24 x 54 in. 3 Gallon Spill Capacity in Yellow

Eagle

SpillNest Spillnest Drip Pad 24 x 54 in. 3 Gallon Spill Capacity in Yellow

  • Fast #
  • Part #ET8342
  • Item #14268654
  • Manufacturer Part #T8342
3.1 out of 5 Customer Rating
Brand image
Eagle

SpillNest Spillnest Drip Pad 24 x 54 in. 3 Gallon Spill Capacity in Yellow

  • Fast #
  • Part #ET8342
  • Item #14268654
  • Manufacturer Part #T8342
3.1 out of 5 Customer Rating

X Points

Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Grommets help anchoring into place over rough terrain
  • Each unit folds easily for storage
  • Refill pads are available
  • Requires Certification
Dimensions & Measurements
Capacity
3 gal
Depth
54 in
Height
3 in
Length
24 in
Thickness
3 in
Width
24 in
Characteristics & Features
Collection
SpillNest
Color Finish Category
Yellows
Color Finish Name
Yellow
Material
Plastic
Material Type
PVC
Warranty & Product Information
Application
Spill Control
Product Type
Spill Pad
Type
JT8342
UPC
048441006656