This product requires certification to purchase.

Steel Weighted Base

Eagle

Steel Weighted Base

  • Fast #
  • Part #E1731BASE
  • Item #7659825
  • Manufacturer Part #1731BASE
3.9 out of 5 Customer Rating
Brand image
Eagle

Steel Weighted Base

  • Fast #
  • Part #E1731BASE
  • Item #7659825
  • Manufacturer Part #1731BASE
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Heavy Duty Steel
  • Drilled Holes for easy mounting
  • Requires Certification

Documents

Dimensions & Measurements
Depth
10 in
Height
56 in
Length
56 in
Weight
3 lb
Width
10 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black
Material
Steel
Number of Handles
Single Handle
Warranty & Product Information
ANSI
No
Application
Protection
ASME
No
ASTM
No
BAA Compliant
No
Origin
Domestic
Product Type
Weighted Base
Type
LR1700000300-S
UL Listed
No
UPC
048441004034