This product requires certification to purchase.

Storage Cabinet in Red

Eagle

Storage Cabinet in Red

  • Fast #
  • Part #EPI47X
  • Item #288289
  • Manufacturer Part #PI47X
4.6 out of 5 Customer Rating
Brand image
Eagle

Storage Cabinet in Red

  • Fast #
  • Part #EPI47X
  • Item #288289
  • Manufacturer Part #PI47X
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Independently fire tested and approved by FM
  • 18 gauge thick double wall, welded steel with 1.5 In insulating air space
  • For storage of paint and ink
  • High gloss baked on powder coat finish
  • Flush mounted handle with key lock
  • Internal and external welded construction
  • Red
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
60 gal
Depth
18 in
Gauge (metal)
18 ga
Height
65 in
Length
65 in
Weight
353 lb
Width
43 in
Characteristics & Features
Color Finish Name
Red
Material
Steel
Number of Compartments
1
Number of Tiers
6
Number of Tools Included
1
Tool Storage Type
Cabinets
Tool Type
Cabinet
Warranty & Product Information
BAA Compliant
No
Type
EPI47
UPC
048441691548