This product requires certification to purchase.

TALON TRACK MAT FITS 14'X54' BERM SET OF 2 BLACK

Eagle

TALON TRACK MAT FITS 14'X54' BERM SET OF 2 BLACK

  • Fast #
  • Part #ET8440TM
  • Item #14268940
  • Manufacturer Part #T8440TM
4.9 out of 5 Customer Rating
Brand image
Eagle

TALON TRACK MAT FITS 14'X54' BERM SET OF 2 BLACK

  • Fast #
  • Part #ET8440TM
  • Item #14268940
  • Manufacturer Part #T8440TM
4.9 out of 5 Customer Rating

X Points

Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Allows trucks to drive in and drive out while helping protect the berm from punctures and tears
  • Available in Black
  • In sizes to fit berms from 6'x6' to 14'x66'
  • Requires Certification

Documents

Dimensions & Measurements
Depth
648 in
Height
1 in
Length
1 in
Width
168 in
Characteristics & Features
Color Finish Name
Black
Material
Plastic
Material Type
Poly
Warranty & Product Information
Product Type
Spill Containment Berm
Type
JT8440TM
UPC
048441007707