This product requires certification to purchase.

8x112-1/2 ft dbl net ecp2 12oz trm

East Coast Erosion Blankets

8x112-1/2 ft dbl net ecp2 12oz trm

  • Fast #
  • Part #MECP2128112
  • Item #11613729
  • Manufacturer Part #ECP2128112
3.5 out of 5 Customer Rating
Brand image
East Coast Erosion Blankets

8x112-1/2 ft dbl net ecp2 12oz trm

  • Fast #
  • Part #MECP2128112
  • Item #11613729
  • Manufacturer Part #ECP2128112
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Roll: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • Excellent consistency throughout the blanket
  • NTPEP participant
  • Dot approved
  • Requires Certification

Specifications

ASTM:
ASTM D-792, ASTM D-1117, ASTM D-6459, ASTM D-6460, ASTM D-6475, ASTM D-6525, ASTM D-6567, ASTM D-6818
Color Finish Name:
Black
Length:
112-1/2 ft
Material:
Plastic
Material Type:
Polypropylene
Size:
12 oz
Thickness:
0.40 in
Type:
WECP2128112
Waterworks Application:
Water
Weight:
75 lb
Width:
8 ft