Residential Ceiling Diffuser in White Plastic
Residential Ceiling Diffuser in White Plastic
Frequently Purchased Together
Product Details
- For basement remodeling - HVAC system
Documents
Specifications
- Application:
- Residential
- Color Finish Name:
- White
- Diameter:
- 6-1/4 in
- Diffuser Size:
- 5 in
- Length:
- 5 in
- Material:
- Plastic
- Vent Duct Shape:
- Round