This product requires certification to purchase.

2 gal. Thermal Expansion Tank

Easy Flex

2 gal. Thermal Expansion Tank

  • Fast #
  • Part #EEFTET2
  • Item #9373618
  • Manufacturer Part #EF-TET-2
4.4 out of 5 Customer Rating
Brand image
Easy Flex

2 gal. Thermal Expansion Tank

  • Fast #
  • Part #EEFTET2
  • Item #9373618
  • Manufacturer Part #EF-TET-2
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Capacity
2 gal
Connection Size
3/4
Height
33-39/50 in
Pressure - Maximum
150 psi
Weight
5 lb
Characteristics & Features
Connection Type
MPT
Material
Stainless Steel
Electrical & Operational Information
Maximum Temperature
200
Warranty & Product Information
FM Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
Product Type
Expansion Tank
UL Listed
No