This product requires certification to purchase.

500 ft. Freeze Free Pipe Heating Cable

Easy Heat

500 ft. Freeze Free Pipe Heating Cable

  • Fast #
  • Part #E2502
  • Item #7075062
  • Manufacturer Part #2502
3.4 out of 5 Customer Rating
Easy Heat

500 ft. Freeze Free Pipe Heating Cable

  • Fast #
  • Part #E2502
  • Item #7075062
  • Manufacturer Part #2502
3.4 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Length:
500
Material:
Fiberglass, Metal
UL Listed:
No
UPC:
013627068940
Volts:
120V