This product requires certification to purchase.

Fluorescent Leak Detection Dye for HVACR

EasyDye

EasyDye™ Fluorescent Leak Detection Dye for HVACR

  • Fast #
  • Part #N405051
  • Item #9722194
  • Manufacturer Part #4050-51
4.1 out of 5 Customer Rating
Brand image
EasyDye

EasyDye™ Fluorescent Leak Detection Dye for HVACR

  • Fast #
  • Part #N405051
  • Item #9722194
  • Manufacturer Part #4050-51
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 1152
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Ultra-bright fluorescent dye
  • Injects in seconds
  • Works with all AC/R system
  • Super concentrate
  • A2L Ready
  • Requires Certification

Documents

Dimensions & Measurements
Length
1-1/2 in
Size
0.1 oz
Characteristics & Features
Collection
EasyDye™
Material
Plastic
Warranty & Product Information
Type
N405051
UPC
681001000529