This product requires certification to purchase.

25A 2P 120/240V Circuit Breaker

Eaton

25A 2P 120/240V Circuit Breaker

  • Fast #
  • Part #CBR225
  • Item #3010444
  • Manufacturer Part #BR225
4.3 out of 5 Customer Rating
Eaton

25A 2P 120/240V Circuit Breaker

  • Fast #
  • Part #CBR225
  • Item #3010444
  • Manufacturer Part #BR225
4.3 out of 5 Customer Rating

X Points

Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Eaton BR thermal magnetic circuit breaker
  • BR 1-Inch plug-on circuit breaker
  • Federal Specifications Classification W-C375
  • Requires Certification
Dimensions & Measurements
Depth
1-9/10 in
Height
2-1/2 in
Length
1-9/10 in
Weight
0.5 lb
Width
2 in
Electrical & Operational Information
AMP
25
Volts
120/240V
Warranty & Product Information
Application
Load Centers
Product Type
Circuit Breaker
Type
CBR225
UL Listed
Yes
UPC
786676362900