This product requires certification to purchase.

45A 2 POLE 120/240V Breaker

Eaton

45A 2 POLE 120/240V Breaker

  • Fast #
  • Part #CBR245
  • Item #1806788
  • Manufacturer Part #BR245
5 out of 5 Customer Rating
Brand image
Eaton

45A 2 POLE 120/240V Breaker

  • Fast #
  • Part #CBR245
  • Item #1806788
  • Manufacturer Part #BR245
5 out of 5 Customer Rating

X Points

Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Eaton BR thermal magnetic circuit breaker
  • BR 1-Inch plug-on circuit breaker
  • Federal Specifications Classification W-C375
  • Requires Certification
Dimensions & Measurements
Depth
1-9/10 in
Height
2-1/2 in
Length
1-9/10 in
Weight
0.6 lb
Width
2-9/10 in
Electrical & Operational Information
AMP
45
Volts
120/240V
Warranty & Product Information
Application
Load Centers
Product Type
Circuit Breaker
Type
CBR245
UL Listed
Yes
UPC
786676374453