This product requires certification to purchase.

60 Amp Disconnect Non Fused

Eaton

60 Amp Disconnect Non Fused

  • Fast #
  • Part #CDPU222R
  • Item #1634836
  • Manufacturer Part #DPU222R
4.8 out of 5 Customer Rating
Brand image
Eaton

60 Amp Disconnect Non Fused

  • Fast #
  • Part #CDPU222R
  • Item #1634836
  • Manufacturer Part #DPU222R
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Eaton air conditioning disconnect
  • Nonfused pullout
  • NEMA 3R Galvanized Steel enclosure
  • ANSI 61 gray
  • Requires Certification

Documents

Dimensions & Measurements
Depth
9 in
Height
2 in
Width
5-1/2 in
Characteristics & Features
Material
Galvanized Steel
Electrical & Operational Information
AMP
60
Volts
120/240V
Warranty & Product Information
Product Type
Disconnect Switch
UL Listed
Yes
UPC
782113926858