This product requires certification to purchase.

1/2 Black Malleable Iron EYE SOC

Eaton B-Line Series

1/2 Black Malleable Iron EYE SOC

  • Fast #
  • Part #BB3222PLND
  • Item #1255560
  • Manufacturer Part #78101115458
3.1 out of 5 Customer Rating
Brand image
Eaton B-Line Series

1/2 Black Malleable Iron EYE SOC

  • Fast #
  • Part #BB3222PLND
  • Item #1255560
  • Manufacturer Part #78101115458
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Eaton B-Line series eye nut
  • Requires Certification
Dimensions & Measurements
Height
1-1/2 in
Length
8 in
Width
8 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black
Material
Malleable Iron
Warranty & Product Information
Type
RA6200XMSTN
UPC
781011154585