This product requires certification to purchase.

1/2 in. Plain Malleable Iron C-Clamp Beam Clamp

This product has been replaced by

FNW® Silver Plated Beam Clamp
FNW® 1/2 in. Zinc Plated Wide Mouth UL/FM Beam Clamp
Manufacturer Part #FNW7207UZD
Eaton B-Line Series

1/2 in. Plain Malleable Iron C-Clamp Beam Clamp

  • Fast #
  • Part #BB3033PLTDD
  • Item #1265505
  • Manufacturer Part #78101170510
3.1 out of 5 Customer Rating
Brand image

This product has been replaced by

FNW® Silver Plated Beam Clamp
FNW® 1/2 in. Zinc Plated Wide Mouth UL/FM Beam Clamp
Manufacturer Part #FNW7207UZD
Eaton B-Line Series

1/2 in. Plain Malleable Iron C-Clamp Beam Clamp

  • Fast #
  • Part #BB3033PLTDD
  • Item #1265505
  • Manufacturer Part #78101170510
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 3750
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Height
2-5/16 in
Length
2-3/16 in
Rod Size (in)
1/2 in
Width
1-1/4 in
Characteristics & Features
Coating
Hot Dipped Galvanized
Material
Malleable Iron
Work Load Limit
810 lb
Warranty & Product Information
ANSI
ANSI SP-58, ANSI SP-69
Application
Residential
ASTM
ASTM A-123
FM Approved
Yes
MSS
MSS SP-58, MSS SP-69
Product Type
C-Clamp
UL Listed
Yes
UPC
781011705107