This product requires certification to purchase.

1/2 in. Plastic Coated Adjustable Swivel Ring Hanger

Eaton B-Line Series

1/2 in. Plastic Coated Adjustable Swivel Ring Hanger

  • Fast #
  • Part #BB3170CTCD
  • Item #1848018
  • Manufacturer Part #78101176429
3.7 out of 5 Customer Rating
Brand image
Eaton B-Line Series

1/2 in. Plastic Coated Adjustable Swivel Ring Hanger

  • Fast #
  • Part #BB3170CTCD
  • Item #1848018
  • Manufacturer Part #78101176429
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100 Pallet: 200
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Eaton B-Line series adjustable swivel hanger for copper tubing
  • 2.0625" H x 0.5" D
  • Dura copper and steel
  • 0.5" max pipe size
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
1/2 in
Gauge (metal)
18 ga
Height
2-3/50 in
Rod Size (in)
3/8 in
Characteristics & Features
Coating
DURA-COPPER, Plastic
Color Finish Category
Copper Tones
Color Finish Name
Copper
Material
Steel
Work Load Limit
180 lb
Warranty & Product Information
ANSI
ANSI SP-58 Type 10, ANSI SP-69
Application
Copper Pipe
ASTM
ASTM A-1011
MSS
MSS SP-58 Type 10, MSS SP-69
Product Type
Swivel Ring Hanger
UL Listed
Yes
UPC
781011764296