This product requires certification to purchase.

1/2 in. Square Nut

Eaton B-Line Series

1/2 in. Square Nut

  • Fast #
  • Part #BN2500ZNPLTD
  • Item #1225987
  • Manufacturer Part #78101136033
4.1 out of 5 Customer Rating
Brand image
Eaton B-Line Series

1/2 in. Square Nut

  • Fast #
  • Part #BN2500ZNPLTD
  • Item #1225987
  • Manufacturer Part #78101136033
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Eaton B-Line series square nut
  • Requires Certification

Documents

Dimensions & Measurements
Diameter - Inside 1
2 in
Height
1-1/4 in
Length
1-1/4 in
Width
5/16 in
Characteristics & Features
Coating
Zinc
Material
Steel
Warranty & Product Information
Product Type
Square Nut
UL Listed
Yes
UPC
781011360337