This product requires certification to purchase.

1/2 in. Stainless Steel Adjustable Standard Clevis Hanger

Eaton B-Line Series

1/2 in. Stainless Steel Adjustable Standard Clevis Hanger

  • Fast #
  • Part #BB3100SS4D
  • Item #1394723
  • Manufacturer Part #78101105710
5 out of 5 Customer Rating
Brand image
Eaton B-Line Series

1/2 in. Stainless Steel Adjustable Standard Clevis Hanger

  • Fast #
  • Part #BB3100SS4D
  • Item #1394723
  • Manufacturer Part #78101105710
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 8350
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Engineered design aligns bolt holes for quicker overhead installation
  • 15° swing in either direction allows pipe to easily feed thru
  • Pipe will not 'pinch' when installing
  • Type-1, standard
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
1/2 in
Height
3/4 in
Length
2-1/8 in
Rod Size (in)
3/8 in
Width
2-1/4 in
Characteristics & Features
Coating
Stainless Steel 304
Material
Steel
Work Load Limit
730 lb
Warranty & Product Information
ANSI
ANSI SP-58 Type 1, ANSI SP-69
Application
Commercial, Industrial, Insulated Pipes, Non-Insulated Pipes, Residential
FM Approved
Yes
MSS
MSS SP-58 Type 1, MSS SP-69
Product Type
Clevis Hanger
UL Listed
Yes
UPC
781011057107