This product requires certification to purchase.

1/2 in. Stainless Steel Lock Washer Cover

Eaton B-Line Series

1/2 in. Stainless Steel Lock Washer Cover

  • Fast #
  • Part #B12LWZN
  • Item #4783934
  • Manufacturer Part #78101142333
5 out of 5 Customer Rating
Brand image
Eaton B-Line Series

1/2 in. Stainless Steel Lock Washer Cover

  • Fast #
  • Part #B12LWZN
  • Item #4783934
  • Manufacturer Part #78101142333
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Eaton B-Line series lock washer
  • Requires Certification
Dimensions & Measurements
Diameter - Inside 1
1/2 in
Height
1/8 in
Length
873/1000 in
Width
873/1000 in
Characteristics & Features
Coating
Zinc Plated
Material
Stainless Steel
Warranty & Product Information
Application
General Purpose
Origin
Global
Product Type
Lock Washer Cover
UPC
781011423339