This product requires certification to purchase.

1/2 Plain Malleable Iron ROD Coupling

Eaton B-Line Series

1/2 Plain Malleable Iron ROD Coupling

  • Fast #
  • Part #BB3220PLND
  • Item #1576064
  • Manufacturer Part #78101115308
5 out of 5 Customer Rating
Brand image
Eaton B-Line Series

1/2 Plain Malleable Iron ROD Coupling

  • Fast #
  • Part #BB3220PLND
  • Item #1576064
  • Manufacturer Part #78101115308
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Eaton B-Line series rod coupling
  • Requires Certification
Dimensions & Measurements
End Connection 1
Plain End
End Connection 2
Plain End
End Connections
Plain End
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
1/2 in
Length
8 in
Characteristics & Features
Fitting Type
Straight
Material
Malleable Iron
Warranty & Product Information
Origin
Global
Type
GW1604LRK
UPC
781011153083