This product requires certification to purchase.

1/8 x 1/2 in. Galvanized Cable Rod Sway Clamp

Eaton B-Line Series

1/8 x 1/2 in. Galvanized Cable Rod Sway Clamp

  • Fast #
  • Part #B990PGAD
  • Item #1899533
  • Manufacturer Part #Y347001004PG
5 out of 5 Customer Rating
Brand image
Eaton B-Line Series

1/8 x 1/2 in. Galvanized Cable Rod Sway Clamp

  • Fast #
  • Part #B990PGAD
  • Item #1899533
  • Manufacturer Part #Y347001004PG
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Fast attach cable sway brace attachment for sway bracing. Attaches sway brace to hanger rod. To be used with 7 x 19 strand core pre-stretched galvanized aircraft cable.
  • Cable easily slides into oversized front arch opening.
  • Swivel allows adjustment to various surface angles.
  • Break-away hex nuts assure verification of proper installation torque.
  • 8 in cone point set screw until head breaks off.
  • “Stackable in design allows installation of both lateral and longitudinal braces, as well as opposing braces, to be easily installed on a single hanger rod, with no disassembly.
  • The retrofit yoke has a visual verification of proper installation torque. Tighten existing hex nut down until the slight gap in the yoke assembly closes completely.
  • For additional information, view the TOLCO Fire Protection Solutions catalog. Please note, items are subject to change without notification.
  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
2 in
Height
2 in
Length
4-31/100 in
Weight
0.75 lb
Width
2 in
Characteristics & Features
Coating
Electrogalvanized
Material
Steel
Warranty & Product Information
Application
Residential, Fire Sprinkler
FM Approved
No
Product Type
Swivel Sway Brace Attachment
UL Listed
No
UPC
782051718720