This product requires certification to purchase.

1-5/8 in. x 10 ft. Steel 12 ga Strut

This product has been replaced by

FNW® 1-5/8 x 1-5/8 in. Galvanized Back to Back Strut
FNW® 10 ft. Back to Back Solid 1-5/8 x 1-5/8 12ga Galvanized Strut Channel
Manufacturer Part #2400101701
Eaton B-Line Series

1-5/8 in. x 10 ft. Steel 12 ga Strut

  • Fast #
  • Part #BB22A120GLV
  • Item #7819676
  • Manufacturer Part #78101121730
5 out of 5 Customer Rating
Brand image

This product has been replaced by

FNW® 1-5/8 x 1-5/8 in. Galvanized Back to Back Strut
FNW® 10 ft. Back to Back Solid 1-5/8 x 1-5/8 12ga Galvanized Strut Channel
Manufacturer Part #2400101701
Eaton B-Line Series

1-5/8 in. x 10 ft. Steel 12 ga Strut

  • Fast #
  • Part #BB22A120GLV
  • Item #7819676
  • Manufacturer Part #78101121730
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 200
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 10 – for example, 10, 20, 30, and so on.
Order in multiples of 10
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Eaton B-Line series strut back-to-back welded channel
  • 1.62" H x 120" L x 1.62" W
  • Steel
  • Pre-galv
  • 12 gauge
  • Requires Certification

Documents

Dimensions & Measurements
Gauge (metal)
12 ga
Height
1-5/8 in
Length
10 ft
Width
1-5/8 in
Characteristics & Features
Coating
Pre-Galvanized
Material
Steel
Warranty & Product Information
UPC
781011217303