This product requires certification to purchase.

1-5/8 in. x 20 ft. 12 ga Pre-Galvanized Low Carbon Steel Hole Strut

Eaton B-Line Series

1-5/8 in. x 20 ft. 12 ga Pre-Galvanized Low Carbon Steel Hole Strut

  • Fast #
  • Part #BB22H178240GLV
  • Item #7819922
  • Manufacturer Part #78101121435
5 out of 5 Customer Rating
Brand image
Eaton B-Line Series

1-5/8 in. x 20 ft. 12 ga Pre-Galvanized Low Carbon Steel Hole Strut

  • Fast #
  • Part #BB22H178240GLV
  • Item #7819922
  • Manufacturer Part #78101121435
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 500
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • For beam loads use 90% of channel loading chart
  • Requires Certification

Documents

Dimensions & Measurements
Gauge (metal)
12 ga
Height
1-5/8 in
Length
20 ft
Width
1-5/8 in
Characteristics & Features
Coating
Pre-Galvanized
Material
Low Carbon Steel
Strut Type
Hole Strut
Warranty & Product Information
ASTM
ASTM A-653
FM Approved
No
UL Listed
No
UPC
781011214357