This product requires certification to purchase.

1-5/8 x 1-5/8 in. x 10 ft. 14 Gauge Galvanized Slotted Strut

Eaton B-Line Series

1-5/8 x 1-5/8 in. x 10 ft. 14 Gauge Galvanized Slotted Strut

  • Fast #
  • Part #BB24SHGALV10PC
  • Item #1399648
  • Manufacturer Part #BB24SHGALV10PC
4.7 out of 5 Customer Rating
Brand image
Eaton B-Line Series

1-5/8 x 1-5/8 in. x 10 ft. 14 Gauge Galvanized Slotted Strut

  • Fast #
  • Part #BB24SHGALV10PC
  • Item #1399648
  • Manufacturer Part #BB24SHGALV10PC
4.7 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • 9/16" x 1 1/8" slots
  • Galvanized
  • Carbon steel material
  • Standard hardware allows for easy bolted connections
  • Requires Certification

Documents

Dimensions & Measurements
Gauge (metal)
14 ga
Length
10 ft
Width
1-5/8 in
Characteristics & Features
Coating
Galvanized
Material
Carbon Steel
Strut Type
Slotted Channel