This product requires certification to purchase.

1-5/8 x 1-5/8 in. x 20 ft. 12 ga Pre-galvanized Steel Solid Strut

Eaton B-Line Series

1-5/8 x 1-5/8 in. x 20 ft. 12 ga Pre-galvanized Steel Solid Strut

  • Fast #
  • Part #BB22240GLV
  • Item #7819607
  • Manufacturer Part #78101121135
5 out of 5 Customer Rating
Brand image
Eaton B-Line Series

1-5/8 x 1-5/8 in. x 20 ft. 12 ga Pre-galvanized Steel Solid Strut

  • Fast #
  • Part #BB22240GLV
  • Item #7819607
  • Manufacturer Part #78101121135
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Foot: 1 Stick: 20 Bundle: 500
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Eaton B-Line series strut channel
  • Requires Certification
Dimensions & Measurements
Gauge (metal)
12 ga
Height
1-31/50 in
Length
240 in
Width
1-31/50 in
Characteristics & Features
Coating
Pre-Galvanized
Material
Steel
Warranty & Product Information
FM Approved
No
UL Listed
No
UPC
781011211356