This product requires certification to purchase.

1-5/8 x 240 in. 12 ga Pre-Galvanized Steel Hole Strut

Eaton B-Line Series

1-5/8 x 240 in. 12 ga Pre-Galvanized Steel Hole Strut

  • Fast #
  • Part #BB52H178240GLV
  • Item #7947886
  • Manufacturer Part #B52H178240GLV
4.6 out of 5 Customer Rating
Brand image
Eaton B-Line Series

1-5/8 x 240 in. 12 ga Pre-Galvanized Steel Hole Strut

  • Fast #
  • Part #BB52H178240GLV
  • Item #7947886
  • Manufacturer Part #B52H178240GLV
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Foot: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Eaton B-Line series Z-support
  • 4.87 in. H x 3.5 in. L x 1.62 in. W
  • Steel, dura green
  • Requires Certification

Documents

Dimensions & Measurements
Gauge (metal)
12 ga
Height
13/16 in
Length
240 in
Width
1-5/8 in
Characteristics & Features
Coating
Pre-Galvanized
Material
Steel
Strut Type
Hole Strut
Warranty & Product Information
ASTM
ASTM A-1018, ASTM A-653
FM Approved
No
UL Listed
No