This product requires certification to purchase.

1-7/8 in. Zinc Plated Carbon Steel Corner Angle

Eaton B-Line Series

1-7/8 in. Zinc Plated Carbon Steel Corner Angle

  • Fast #
  • Part #BB4961ZN
  • Item #1263826
  • Manufacturer Part #78101155553
4.5 out of 5 Customer Rating
Brand image
Eaton B-Line Series

1-7/8 in. Zinc Plated Carbon Steel Corner Angle

  • Fast #
  • Part #BB4961ZN
  • Item #1263826
  • Manufacturer Part #78101155553
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Eaton B-Line series corner angle
  • Requires Certification
Dimensions & Measurements
Height
4-87/100 in
Length
1-87/100 in
Thickness
32 in
Weight
0.58 lb
Width
1-31/50 in
Characteristics & Features
Coating
Zinc Plated
Material
Carbon Steel
Warranty & Product Information
Product Type
Bracket
UPC
781011555535